The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
NUPLA #27030

Sledge Hammer, 14 in. Handle L, 48 oz. Head, 3 lb. Head

SKU # 73850127030
Type: Sledge Hammer
Length: 14 in. Handle
Weight - oz: 48 oz. Head
Weight: 3 lb. Head
Handle Material: Classic NUPLAGLAS®
Head Material: Drop Forged Carbon Steel