Menu Search
Search
JH WILLIAMS #HSF-200A

Soft Face Hammer, 20 oz, 13.5 in. L

SKU # 66245930435
Type: Shot Loaded Soft Face Hammer
Length: 13.5 in.
Weight - oz: 20 oz. (1.25 lb.)

Double Face Hammers: Type - Shot Loaded Soft Face Hammer; Weight - oz - 20 oz (1.25 lb); Length - in - 13.50 in.; Additional Information - Head Length: 2-1/2 in., Head Diameter: 2 in., Handle Length: 11-5/8 in.

Additional Info: Head Length: 2-1/2 in., Head Diameter: 2 in., Handle Length: 11-5/8 in.