Menu Search
Search
STANLEY #DNS18050-2

Staple; Narrow Crown; 1/4 x 1/2 in.; Coated Steel

SKU # 07791401569 Manufacturer Series: DNS

Compare

Maximum number of products selected.
Type: Staple
Shape-Style: Narrow Crown
Size: 1/4 x 1/2 in.
Material: Coated Steel
Package Quantity: 2500

B&D DNS18050-2 1/2 IN STPL 2.5K