Menu Search
Search
BLACK & DECKER #PNS18125

Staple; Narrow Crown; 1/4 x 1-1/4 in.; Galvanized Grade 2 Steel

SKU # 88591113877 Manufacturer Series: PNS
Type: Staple
Shape-Style: Narrow Crown
Size: 1/4 x 1-1/4 in.
Material: Galvanized Grade 2 Steel
Package Quantity: 5000

B&DDO PNS18125 18GA NRRW CRWN STPL