Menu Search
Search
ARROW FASTENERS #591189BLSS

Wire and Cable Staple, Flat Crown, Insulated, Stapler, 300

SKU # 07905559116
Type: Low Voltage Wire and Cable Staple
Shape-Style: Flat Crown, Insulated
Size: 5/16 x 5/16 in.
Tool Type: Stapler
Tool Model: T59
Material: Stainless Steel
Package Quantity: 300