Menu Search
Search
ARROW FASTENERS #225

Staple; Flat Crown; 5/16 x 7/16 in.; Steel; Model P22 Hand Stapler

SKU # 07905522516
Type: Staple
Shape-Style: Flat Crown
Size: 5/16 x 7/16 in.
Tool Type: Hand Stapler
Tool Model: P22
Material: Steel
Package Quantity: 5000

ARROW 225 STAPLES 5/16 5000/PK