Menu Search
Search
WARRENSVILLE #14510

Long Angle Lathe File, American Pattern, 10 in. L

SKU # 09064714510
Type: Long Angle Lathe File
Style: American Pattern
Length: 10 in.
Diameter: W: 31/32 in.

WAR 14510 FILE LONG ANGLE 10IN