Menu Search
Search
BAHCO TOOLS #1-230-08-3-0

File; Round; Engineering; Smooth Cut; American Pattern Style; 203.00 mm Length x 8.00 mm Width

SKU # 31151802032 Manufacturer Series: 1-230
Type: Engineering Round File
Cut: Smooth
Style: American Pattern
Length: 203mm (8 in.)
Diameter: W: 8mm

BAH 1-230-08-3-0 8IN ROUND FILE