Menu Search
Search
BAHCO TOOLS #1-100-12-1-0

File; Flat; Engineering; Bastard Cut; American Pattern Style; 305.00 mm Length x 30.00 mm Width

SKU # 31151801912 Manufacturer Series: 1-100
Type: Engineering Flat File
Cut: Bastard
Style: American Pattern
Length: 305mm (12 in.)
Diameter: W: 30mm

BAH 1-100-12-1-0 1-13/16X3/16 FILE