The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
APEX TOOL GROUP #04729N

File; Half Round; Bastard, Double Cut; American Pattern Style; 101.60 mm Length

SKU # 03710321840
Type: Half Round File
Pieces: 1
Cut: Bastard, Double
Style: American Pattern
Length: 101.6mm (4 in.)

File; Half Round; Second Cut; American Pattern; 1 Piece; 4 in. Length

  • Used on concave\, convex and flat surfaces
  • Rounded on 1 side\, flat on opposite
  • Rounded sides of all half-round bastard files are double-cut
  • Flat sides of all half-round files are double cut