Menu Search
Search
APEX TOOL GROUP #03762NN

File; Flat; Rectangular; Bastard, Double Cut; American Pattern Style; 304.80 mm Length

SKU # 03710333422
Type: Rectangular Flat File
Pieces: 1
Cut: Bastard, Double
Style: American Pattern
Length: 304.8mm (12 in.)

File; Flat; Bastard Cut; American Pattern; 1 Piece; 12 in. Length

  • Rectangular in cross section and taper slightly towards point in width
  • Double cut on sides, single cut on edges
  • Application: For machinists, machinery builders, ship and engine builders also by repairman and others who require rapid removal of metal