Menu Search
Search
CORNING GLASS #CLEAN-STICKS-125

Fiber Optic Sticks Cleaning Sticks

SKU # 47093398999
RoHS Compliant
Type: Fiber Optic Sticks
Description: Cleaning Sticks
Size-Contents: 70 g (0.19 lb)
Package Quantity: 10

Fiber Kits Consumables: Type - Fiber Optic Sticks; Description - Cleaning Sticks; Size-Contents - 70 g (0.19 lb); Package Quantity - 10; Additional Information - 1.25 mm Connectors

Additional Info: 1.25 mm Connectors