Menu Search
Search
AMES #1171000

Bar, Wrecking, Steel, Black Painted, 0.85 lb

SKU # 04920611710
Type: Wrecking Bar
End A: Gooseneck Claw
End B: Angled Chisel Blade
Shaft Stock Size: 0.50 in
Length: 12 in.
Material: Steel
Weight: 0.85 lb.

Digging and Demolition Bars: Type - Wrecking Bar; End A - Gooseneck Claw; End B - Angled Chisel Blade; Shaft Stock Size - 0.50 in; Length - 12.00 in; Material - Steel; Weight - 0.85 lb; Additional Information - Common Name: Gooseneck Crowbar. Finish: Black Paint

Additional Info: Common Name: Gooseneck Crowbar. Finish: Black Paint