Menu Search
Search
PANDUIT #CT-1004

Crimping Tool, 8-6 AWG, Molded Grips Handle, Fixed, Wire Ferrules, Single & Twin

SKU # 07498376437
Crimper Type: Controlled Cycle
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Wire Ferrules, Single & Twin
Cable Size: 8-6 AWG
Handle Construction: Molded Grips

Additional Info: Crimps single wire (8-6), dual wire (10), insulated and non-insulated ferrules, French and DIN styles.