Menu Search
Search
BURNDY #MD6-12

Mechanical Over-Center Cam Action, Fixed, O, D3, 6-4/0 CU/AL, 10-4/0 ACSR, 25.38"

SKU # 78181044656
Crimper Type: Mechanical Over-Center Cam Action
Die Type Included: Fixed, O, D3
Die Options: W-BG
Terminal/​Splice Type: Splices, Taps, Terminations, Full/Non-Tension
Cable Size: 6-4/0 CU/AL, 10-4/0 ACSR
Length: 25.38 in.
Crimp Force: 9000-lb
Handle Construction: Fiberglass

Crimping Tools: Crimper Type - Mechanical Over-Center Cam Action; Die Type Included - Fixed, O, D3; Die Options - W-BG; Terminal/Splice Type - Splices, Taps, Terminations, Full/Non-Tension; Cable Size - 6-4/0 CU/AL, 10-4/0 ACSR; Length - 25.38"; Crimp Force - 9000-lb; Handle Construction - Fiberglass