Menu Search
Search
MILWAUKEE #49-16-KITC

Crimping Die Kit, Electrical Tool, CU, 8 AWG - 350 MCM

SKU # 04524233937
Type: Crimping Die Kit
Tool Type: Electrical
Tool Model: M18 Force Logic 2679-20, M18 49-16-U000
Die Color: Blue, Gray, Green, Pink, Gold, Tan, Olive, Ruby, White, Red, Brown
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 8 AWG - 350 MCM

Additional Info: Number of Pieces: 13, Includes: (12) U Style Dies, (1) Carrying Case