Menu Search
Search
WEILER BRUSH CO #21087

Tube Brush 0.008 Stainless Steel Bristle Single Spiral/Single Stem

SKU # 01238221087
Type: Tube Brush
Configuration: Single Spiral/Single Stem
Material: 0.008 Stainless Steel Bristle
Size: Dia.xL: 1 x 1 in. Brush

Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Single Spiral/Single Stem; Material - 0.008 Stainless Steel Bristle; Size - 1.00 in. Dia x 1.00 in. L Brush; Additional Information - 3.50 in. Length Overall

Additional Info: 3.50 in. Length Overall