Menu Search
Search
WEILER BRUSH CO #21165

Tube Brush 0.004 Brass Bristle Single Spiral/Single Stem

SKU # 01238221165
Type: Tube Brush
Configuration: Single Spiral/Single Stem
Material: 0.004 Brass Bristle
Size: Dia.xL: 0.5 x 2 in. Brush

Maintenance and Applicator Brushes: Type - Tube Brush; Configuration - Single Spiral/Single Stem; Material - 0.004 Brass Bristle; Size - 0.50 in. Dia x 2.00 in. L Brush; Additional Information - 8.00 in. Length Overall

Additional Info: 8.00 in. Length Overall