Menu Search
Search
WEILER BRUSH CO #21023

Power Tube Brush, Single Spiral/Single Stem, Crimped Wire

SKU # 01238221023
Type: Power Tube Brush
Configuration: Single Spiral/Single Stem, Crimped Wire
Material: Steel Bristle
Size: 3/8 in. Dia x 9/16 in. L Brush, 0.005 in. Dia Bristle

Weiler offers a comprehensive line of power and hand tube brushes for internal cleaning and deburring applications in tubing, pipe, drilled and tapped holes and machined bores and passages. Due to their twisted in wire construction, the use of power tube brushes is limited to low speed power tools such as drills and drill presses and to CNC and manual machine tools in which the RPM can be precisely programmed or set. In addition, they should not be used in reverse rotation to prevent unraveling of the stem wire. Available in a wide variety of brush configurations and fill materials, Weiler can supply a tube brush for any application.