Menu Search
Search
DEWALT #DWHT83187

Trigger Clamp, 36 in., 3-3/4 in. D Throat, 3.86 lb.

SKU # 02887531870
Type: Extra Large Bar Trigger Clamp
Capacity: 36 in.
Throat Depth: 3-3/4 in.
Material: Reinforced Nylon/Steel
Weight: 3.86 lb.

The 36 in. extra large bar clamp is versatile and easy to use. Its reinforced nylon body and heat treated steel bar are strong and durable. With 600 lb. of clamping force, 3-3/4 in. throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was built to exceed the expectations of professional contractors.