Menu Search
Search
L.S. STARRETT COMPANY #27-18

Inside Caliper, Inch or Millimeter Scale, Flat Leg

SKU # 04965950197 Manufacturer Series: Series 27
Type: Inside Calipers
Graduation Scale: Inch or Millimeter
Range: 18 in. (450 mm)
Material: Polished High Grade Steel
Leg Shape: Flat