Menu Search
Search
L.S. STARRETT COMPANY #798B-12/300

Electronic Caliper, Inch or Millimeter Scale, Fitted Plastic

SKU # 04965912526 Manufacturer Series: Series 798
Type: Electronic Calipers
Graduations - Readout: 0.0005 in. (0.010 mm)
Graduation Scale: Inch or Millimeter
Readout Type: Digital
Range: 0 to 12 in. (0 to 300 mm)
Jaw Depth: 3/4 in. (Inside) x 2-1/2 in. (Outside)
Material: Stainless Steel
Case Type: Fitted Plastic