Menu Search
Search
L.S. STARRETT COMPANY #EC799A-6/150

Electronic Caliper, Inch or Millimeter Scale, Depth Rod

SKU # 04965972665 Manufacturer Series: EC799
Type: Electronic Calipers
Graduations - Readout: 0.0005 in. (0.010 mm)
Graduation Scale: Inch or Millimeter
Readout Type: Black Dial, Digital
Jaw Adjustment: Adjustment Thumb Wheel
Range: 0 to 6 in. (0 to 150 mm)
Jaw Depth: 5/8 in. (Inside) x 1-1/2 in. (Outside)
Material: Hardened Stainless Steel
Measuring Attachments: Depth Rod
Case Type: Plastic