Menu Search
Search
L.S. STARRETT COMPANY #EC799A-12/300

Electronic Caliper, Inch or Millimeter Scale, Depth Rod

SKU # 04965900148 Manufacturer Series: EC799
Type: Electronic Calipers
Graduations - Readout: 0.0005 in. (0.010 mm)
Graduation Scale: Inch or Millimeter
Readout Type: Black Dial, Digital
Jaw Adjustment: Adjustment Thumb Wheel
Range: 0 to 12 in. (0 to 300 mm)
Jaw Depth: 3/4 in. (Inside) x 2-1/2 in. (Outside)
Material: Hardened Stainless Steel
Measuring Attachments: Depth Rod
Case Type: Plastic