Menu Search
Search
L.S. STARRETT COMPANY #120M-300

Dial Caliper, Millimeter Scale, Yellow Dial Readout

SKU # 04965966921 Manufacturer Series: 120M
Type: Dial Calipers
Graduations - Readout: 0.020 mm
Graduation Scale: Millimeter
Readout Type: Yellow Dial
Jaw Adjustment: Adjustment Roll
Range: 0 to 300 mm
Jaw Depth: 3/4 in. (Inside) x 2-1/2 in. (Outside)
Material: Hardened Stainless Steel
Measuring Attachments: Depth Rod