Menu Search
Search
STANLEY #414.52AVSE

FacomĀ® Cable Cutter, 300 sq. mm CU, 400 sq. mm AL, CU/AL, 1000 V

SKU # 66267998396 Manufacturer Series: Series VSE

Compare

Maximum number of products selected.
Type: Ratcheting Cable Cutter
Cable Type: CU/AL
Cable Size: 300 sq. mm CU, 400 sq. mm AL
Length: 280mm
Handles: Non-Ergonomic, Orange/Yellow
Insulated: Insulated
Voltage Rating: 1000 V
Listings: NF EN 60900, EN 60900, DIN EN 60900