Menu Search
Search
STANLEY #FMHT51307

Campers Axe, 13 in. Handle L, Steel, Black Handle

SKU # 07617451307
Type: Campers Axe
Length: 13 in. Handle
Handle Material: Steel
Handle Finish: Black
Blade Material: Stainless Steel
Weight: 20 oz.