Menu Search
Search
PELICAN #094400-0001-110

Temporary Job Site Light, 45 w, LED Lamp, 13 ft. Cord

SKU # 01942813042
RoHS Compliant
Type: Temporary Job Site Light
Lamp Type: LED
Watts: 45W
Cord: 13 ft.
Color: Black
Power Source: Li-Ion Battery
Run Time: 8 hrs

The 9440 now offers Bluetooth® remote activation with variable light control, three pre-set power levels, battery level indication and comes equipped with a lithium ion rechargeable battery. The 9440 moves fast to light up ravines, confined spaces, riverb