Menu Search
Search
PELICAN #094600-0002-110

Remote Area Light, 48 w, LED Lamp, Floor Stand Mount

SKU # 01942813088 Manufacturer Series: 9460
RoHS Compliant
Type: Temporary Job Site Light
Design: Dual Telescoping Head
Mounting: Floor Stand
Lamp Type: LED
Watts: 48W
Cord: 13.78 ft.
Shade: Polycarbonate
Color: Black
Power Source: 12 VDC Sealed Lead Acid
Run Time: 3 hrs (High), 24 hrs (Low)

All new and more powerful 9460 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current batt