Menu Search
Search
MOLEX #111US

Lamp, Hand, Portable, NEMA 5-15P Plug

SKU # 78678860541 Manufacturer Series: 130102
RoHS Compliant

Compare

Maximum number of products selected.
Type: Portable Hand Lamp
Lamp Type: 300 W Incandescent
Voltage: 240V AC
Guard Type: Zinc Plated Guard
Guard Material: Metal
Devices: Switch
Handle Material: Rubber
Lamp Watts: 300W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - 300 W Incandescent; Voltage - 240VAC; Guard Type - Zinc Plated Guard; Guard Material - Metal; Devices - Switch; Handle Material - Rubber; Lamp Watts - 300 W; Explosion Proof Certified - No; Manufacturer Series - 130102