Menu Search
Search
ERICSON MANUFACTURING CO #7-A25

Portable Lamp Handle Assembly

SKU # 78286285091
RoHS Compliant
Type: Portable Lamp Handle Assembly
Accessory Type: Portable Lamp Handles
Cord Type: SOOW
Cord Length: 25 ft.

Portable Lamp Handles: Type - Portable Lamp Handle Assembly; Cord Type - SOOW; Cord Length - 25 ft; Additional Information - No Switch, Cable Size: 16 AWG, No. of Conductors: 3, Current Rating: 15A, Voltage: 120V, Primary Cable End: Molded 5-15 Plug

Additional Info: No Switch, Cable Size: 16 AWG, No. of Conductors: 3, Current Rating: 15A, Voltage: 120V, Primary Cable End: Molded 5-15 Plug