Menu Search
Search
EATON CROUSE-HINDS SERIES #VS97

Portable Hand Lamp Guard, A23 Lamp, Steel Wire

SKU # 78227470030
Accessory Type: Hand Lamp Guards
Lamp Type: A23
Guard Type: Portable Hand Lamp Cage
Material: Steel Wire

Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Lamp - A23; Material - Steel Wire; Additional Information - Incandescent, Vaporproof, Finish: Zinc Plated, Lamp Wattage: 100 W, Size: 6-7/8 in. Globe

Additional Info: Incandescent, Vaporproof, Finish: Zinc Plated, Lamp Wattage: 100 W, Size: 6-7/8 in. Globe