Menu Search
Search
STREAMLIGHT #25121

Flashlight, Ni-Cad Battery, 5 Cells, (1)Halogen/(3)LED White Bulb, Orange, 8 W

SKU # 08092625121 Manufacturer Series: SL
Type: Rechargeable Flashlight
Battery Type: Ni-Cad
Battery Included: Yes
Bulb: (1) Halogen
Material: Polymer Body, Polycarbonate Lens
Color: Orange

Additional Info: Battery: 6V Stick, Lamps: 8W Halogen. Includes: AC Charger.