Menu Search
Search
PELICAN #033150-0103-245

Handheld Flashlight, Alkaline Battery, 3 Cells, LED

SKU # 01942814812
Type: Handheld Flashlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AA
Battery Included: Yes
Bulb: LED
Light Output: High
Dispersion/​Beam Spread: 144m
Material: ABS Body, Polycarbonate Lens
Color: High-Vis Yellow
Dimensions: L: 6.14 in.
Run Time: 9 hrs 45 min
Listings: Class I, II, III, Div. 1, IECEx ia
Contents: Helmet Light Holder, Clip and Lanyard
Lumens: 160