Menu Search
Search
PELICAN #034100-0301-247

Handheld Flashlight, Alkaline Battery, 3 Cells, LED, PC Lens

SKU # 01942815684
Type: Handheld Flashlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AA
Battery Included: No
Bulb: LED
Light Output: High, Medium, Low, Flashing
Dispersion/​Beam Spread: 184m (High), 67m (Medium), 34m (Low)
Material: PC Lens
Color: Photoluminescent
Dimensions: DiaxL: 2.25 x 7.44 in.
Run Time: 5 hrs (High), 19 hrs (Medium), 61 hrs (Low)
Contents: Built-in Magnet
Lumens: 653 lm (High), 97 lm (Medium), 25 lm (Low)