Menu Search
Search
PELICAN #019750-0100-245

Handheld Flashlight, Alkaline Battery, 2 Cells, LED

SKU # 01942815988
Type: Handheld Flashlight
Number of Cells: 2
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Light Output: High
Dispersion/​Beam Spread: 24m
Material: ABS Body, Polycarbonate Lens
Color: High-Vis Yellow
Dimensions: DiaxL: 3/4 x 5-3/4 in.
Run Time: 2.2 hrs
Listings: Class I, II, III, Div. 1, Groups A-G T4
Contents: Helmet Light Holder
Lumens: 117