Menu Search
Search
MORSE CUTTING TOOLS #32444

Plug Tap, 7/16-20, Fractional - UNF, 4 Flutes

SKU # 68612532444 Manufacturer Series: 2046
Type - Chamfer: Hand Tap - Plug
Thread Type: Fractional - UNF
Thread Size: 7/16 in.
Threads per Inch: 20
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-7/16 in.
Length Overall: 3-5/32 in.
Thread Limit: H3
Finish: Bright