Menu Search
Search
DRILLCO #20C003CT

Tap; Taper; No. 3 - 48 TPI Machine Screw - UNC Thread; 1/2 in. Length Thread; 3 Flutes; 1-13/16 in. Overall Length; Bright Carbon Steel

SKU # 40076496183 Manufacturer Series: 2000C
Type - Chamfer: Hand Tap - Taper
Thread Type: Machine Screw - UNC
Thread Size: No. 3
Threads per Inch: 48 TPI
Material: Carbon Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1/2 in.
Length Overall: 1-13/16 in.
Finish: Bright

DRILLCO 20C003CT 3-48 CARBON TAPER