Menu Search
Search
DRILLCO #20A001CT

Tap; Taper; No. 1 - 64 TPI Machine Screw - UNC Thread; 3/8 in. Length Thread; H1 Thread Limit; 2 Flutes; 1-11/16 in. Overall Length; Bright High Speed Steel

SKU # 40076496307 Manufacturer Series: 2000

Compare

Maximum number of products selected.
Type - Chamfer: Hand Tap - Taper
Thread Type: Machine Screw - UNC
Thread Size: No. 1
Threads per Inch: 64 TPI
Material: High Speed Steel
Number of Flutes: 2
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 3/8 in.
Length Overall: 1-11/16 in.
Thread Limit: H1
Finish: Bright

DRILLCO 20A001CT 1-64 HSS TAPER TAP