Menu Search
Search
DRILLCO #21E008CP

Tap; Plug; No. 8 - 32 TPI Machine Screw - UNC Thread; 3/4 in. Length Thread; H3 Thread Limit; 2 Flutes; 2-1/8 in. Overall Length; Bright High Speed Steel

SKU # 40076495438 Manufacturer Series: 2100E
Type - Chamfer: Hand Tap - Plug
Thread Type: Machine Screw - UNC
Thread Size: No. 8
Threads per Inch: 32 TPI
Material: High Speed Steel
Number of Flutes: 2
Tap Style, Rotation: Angular Flute, Spiral Point, Right Hand
Thread Length: 3/4 in.
Length Overall: 2-1/8 in.
Thread Limit: H3
Finish: Bright

DRILLCO 21E008CP 8-32 SPIRAL POINT