Menu Search
Search
DRILLCO #20A128CP

Tap; Plug; 7/16 - 14 TPI UNC Thread; 1-7/16 in. Length Thread; H3 Thread Limit; 4 Flutes; 3-5/32 in. Overall Length; Bright High Speed Steel

SKU # 40076498869 Manufacturer Series: 2000
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC
Thread Size: 7/16 in.
Threads per Inch: 14 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-7/16 in.
Length Overall: 3-5/32 in.
Thread Limit: H3
Finish: Bright

DRILLCO 20A128CP 7/16 HSS TAP