Menu Search
Search
DRILLCO #21PS128C

Tap; Plug; 7/16 - 14 TPI UNC Thread; 0.866 in. Length Thread; H3 Thread Limit; 3 Flutes; 3-5/32 in. Overall Length; Bright High Speed Steel

SKU # 40076495358 Manufacturer Series: 2100PS
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC
Thread Size: 7/16 in.
Threads per Inch: 14 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Spiral Point
Thread Length: 0.866 in.
Length Overall: 3-5/32 in.
Thread Limit: H3
Finish: Bright

DRILLCO 21PS128C 7/16-14 SUPER HIGH