Menu Search
Search
DRILLCO #20N008FB

Tap; Bottoming; No. 8 - 36 TPI Machine Screw - UNF Thread; 3/4 in. Length Thread; H2 Thread Limit; 4 Flutes; 2-1/8 in. Overall Length; Black Oxide High Speed Steel

SKU # 40076495711 Manufacturer Series: 2000N
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Machine Screw - UNF
Thread Size: No. 8
Threads per Inch: 36 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 3/4 in.
Length Overall: 2-1/8 in.
Thread Limit: H2
Finish: Black Oxide

DRILLCO 20N008FB 8-36 HSS NITRO BOT