Menu Search
Search
DRILLCO #28A180AB

Tap; Bottoming; M18x2.50 Metric Thread; D7 Thread Limit; 4 Flutes; Bright High Speed Steel

SKU # 40076494653 Manufacturer Series: 2800

Compare

Maximum number of products selected.
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Metric
Thread Size: M18x2.50
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Limit: D7
Finish: Bright

DRILLCO 28A180AB 18MM-2.50 4FL BOTT