Menu Search
Search
DRILLCO #20A208FB

Tap; Bottoming; 1-1/8 - 12 TPI UNF Thread; 2-9/16 in. Length Thread; H4 Thread Limit; 4 Flutes; 5-7/16 in. Overall Length; Bright High Speed Steel

SKU # 40076496220 Manufacturer Series: 2000

Compare

Maximum number of products selected.
Type - Chamfer: Hand Tap - Bottoming
Thread Type: UNF
Thread Size: 1-1/8 in.
Threads per Inch: 12 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-9/16 in.
Length Overall: 5-7/16 in.
Thread Limit: H4
Finish: Bright

DRILLCO 20A208FB 1-1/8-12 HSS BOTTO