Menu Search
Search
DRILLCO #20E144FP

Plug, Hand Tap; HSS; 4 Flute; UNF; H3 Limit; Size: 11/16 in.

SKU # 40076495885 Manufacturer Series: 2000E
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNF
Thread Size: 11/16 in.
Threads per Inch: 16 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-13/16 in.
Length Overall: 4-1/32 in.
Thread Limit: H3
Finish: Bright

Additional Info: Pack of 3.