Menu Search
Search
DRILLCO #20E224CP

Plug, Hand Tap; HSS; 4 Flute; UNC; H4 Limit; Size: 1-3/8 in.

SKU # 40076495838 Manufacturer Series: 2000E

Compare

Maximum number of products selected.
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNC
Thread Size: 1-3/8 in.
Threads per Inch: 6 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 3 in.
Length Overall: 6-1/16 in.
Thread Limit: H4
Finish: Bright

Additional Info: Sold individually.