Menu Search
Search
DRILLCO #20E004FP

Plug, Hand Tap; HSS; 3 Flute; UNF; H2 Limit; Size: 4

SKU # 40076495987 Manufacturer Series: 2000E
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNF
Thread Size: #4
Threads per Inch: 48 TPI
Material: High-Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 9/16 in.
Length Overall: 1-7/8 in.
Thread Limit: H2
Finish: Bright

Additional Info: Pack of 12.