Menu Search
Search
DRILLCO #28E180BS

Hand Tap Set; HSS; 18mm; 2mm Pitch

SKU # 40076494432 Manufacturer Series: 2800E
View more versions of this product
Thread Size: 18mm
Threads per Inch: 2mm Pitch
Number of Flutes: 4
Type - Chamfer: Hand Tap - Sets
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Finish: Bright

Additional Info: Contains 1 each of Taper, Plug, and Bottoming. Pack of 3.