Menu Search
Search
DRILLCO #20E164SS

Hand Tap Set; HSS; 4 Flute; UNF; H4 Limit; Size: 1 in.

SKU # 40076495856 Manufacturer Series: 2000E
Type - Chamfer: Hand Tap Sets
Thread Type: Screw - UNF
Thread Size: 1 in.
Threads per Inch: 14 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-1/2 in.
Length Overall: 5-1/8 in.
Thread Limit: H4
Finish: Bright

Additional Info: Contains 1 each of Taper, Plug, and Bottoming. Pack of 3.